This product requires certification to purchase.

2-17/32 x 1-13/32 in. Deadbolt Lock in Satin Chrome

This product has been replaced by

KWIKSET MILAN ROUND SINGLE CYLINDER DEADBOLT WITH SMARTKEY SECURITY SATIN CHROME
Kwikset MILAN RND SGL CYL DB W/ SMT S
Manufacturer Part #158 RDT 26D SMT 6AL STRKP KP
You last purchased this on
 
Kwikset

Milan™ 2-17/32 x 1-13/32 in. Deadbolt Lock in Satin Chrome

  • Fast #
  • Part #K158RDT26DSMTRCALR
  • Item #8199201
  • Manufacturer Part #158 RDT 26D SMT RCAL RCS K3
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

KWIKSET MILAN ROUND SINGLE CYLINDER DEADBOLT WITH SMARTKEY SECURITY SATIN CHROME
Kwikset MILAN RND SGL CYL DB W/ SMT S
Manufacturer Part #158 RDT 26D SMT 6AL STRKP KP
Kwikset

Milan™ 2-17/32 x 1-13/32 in. Deadbolt Lock in Satin Chrome

  • Fast #
  • Part #K158RDT26DSMTRCALR
  • Item #8199201
  • Manufacturer Part #158 RDT 26D SMT RCAL RCS K3
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Grade 2
Application:
Residential
Collection:
Milan™
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Door Hardware Type:
Lock
Height:
2-17/32 in
Lock Type:
Deadbolt
Material:
Metal
Size:
2-17/32 in x 1-13/32 in
Thickness:
1-3/4 in;1-3/8 in
UL Listed:
No
Width:
2-17/32 in