This product requires certification to purchase.

Deadbolt Lock in Matte Black

This product has been replaced by

KWIKSET MILAN ROUND SINGLE CYLINDER DEADBOLT WITH SMARTKEY SECURITY MATTE BLACK
Kwikset KWIKSET MILAN ROUND SINGLE CYLINDER DEADBOLT WITH SMARTKEY SECURITY MATTE BLACK
Manufacturer Part #158 RDT 514 SMT 6AL STRKP K3
You last purchased this on
 
Kwikset

Milan™ Deadbolt Lock in Matte Black

  • Fast #
  • Part #K158RDT514SMRLSK3N
  • Item #8199244
  • Manufacturer Part #158 RDT 514 SMT RCAL RCS K3
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

KWIKSET MILAN ROUND SINGLE CYLINDER DEADBOLT WITH SMARTKEY SECURITY MATTE BLACK
Kwikset KWIKSET MILAN ROUND SINGLE CYLINDER DEADBOLT WITH SMARTKEY SECURITY MATTE BLACK
Manufacturer Part #158 RDT 514 SMT 6AL STRKP K3
Kwikset

Milan™ Deadbolt Lock in Matte Black

  • Fast #
  • Part #K158RDT514SMRLSK3N
  • Item #8199244
  • Manufacturer Part #158 RDT 514 SMT RCAL RCS K3
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on exterior doors where keyed entry and security is needed
  • Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Deadbolt operated by key outside and thumb turn inside
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • ANSI/BHMA grade 2 certified
  • 1 inch deadbolt throw
  • Locking mechanism functions with turn piece on the interior of the lock
  • Easily installs in minutes with just a screwdriver
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.5 Grade 2
Application:
Residential
Collection:
Milan™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter - Base:
2-17/32 in
Door Hardware Type:
Lock
Handle Material:
Metal
Lock Type:
Deadbolt
Material:
Steel
Security Grade:
2
Smart Home Enabled:
No
Thickness:
1-3/4 in, 1-3/8 in
UL Listed:
No