Half Dummy Lever in Satin Nickel
Milan™ Half Dummy Lever in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dummy knob
- For use on interior doors where a push/pull function is required
- Universal handing
- Fits both right and left handed doors
- Designer style and superior security with this Kwikset Signature Series™ product
- Fully reversible lever, can be installed on both right handed and left handed doors
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Hall, Closet
- Collection:
- Milan™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter - Base:
- 2-5/8 in
- Door Hardware Type:
- Half Dummy Lever
- Handle Material:
- Metal
- Handle Type:
- Lever
- Security Grade:
- 2
- Smart Home Enabled:
- No
- Style:
- Contemporary