Round Keyed Entry Lever With Smarkey Security in Polished Chrome
Milan™ Round Keyed Entry Lever With Smarkey Security in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Keyed entry
- For use on exterior doors
- SmartKey® re-key technology
- Universal handing
- Adjustable latch fits all standard door preparations
- Fits both right handed and left handed doors
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Milan™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Material:
- Metal
- Handle Type:
- SmartKey®
- Security Grade:
- 2