Square Passage Lever in Satin Nickel
This product has been replaced by
Manufacturer Part #720MRL SQT 15 6AL RCS
Montreal Square Passage Lever in Satin Nickel
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI Grade 2
- Application:
- Residential
- Collection:
- Montreal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Material:
- Zinc
- Handle Type:
- Passage
- Height:
- 2-5/8 in
- Security Grade:
- 2
- Size:
- 2-5/8 in x 2-5/8 in x 2-5/8 in
- Smart Home Enabled:
- No
- Style:
- Contemporary
- Thickness:
- 1.75 in
- UL Listed:
- No
- Width:
- 2-5/8 in