Half Dummy Knob in Matte Black
Pismo Half Dummy Knob in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designer style and superior security with this Kwikset Signature Series™ product
- Easily installs in minutes with just a screwdriver
- For use on interior doors where a push/pull function is required
- Lifetime mechanical and finish warranty
- Universal handing; fits both right handed and left handed doors
- Microban antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Pismo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter - Base:
- 2-5/8 in
- Door Hardware Type:
- Half Dummy Knob
- Handle Material:
- Metal
- Shape:
- Round
- UL Listed:
- No