This product requires certification to purchase.

Half Dummy Knob in Satin Nickel

You last purchased this on
 
Kwikset

Pismo Half Dummy Knob in Satin Nickel

  • Fast #
  • Part #K788PSKSQT15
  • Item #7983416
  • Manufacturer Part #788PSK SQT 15
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kwikset

Pismo Half Dummy Knob in Satin Nickel

  • Fast #
  • Part #K788PSKSQT15
  • Item #7983416
  • Manufacturer Part #788PSK SQT 15
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on interior doors where a push/pull function is required
  • Universal handing; fits both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Microban antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Pismo
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
2-41/100 in
Door Hardware Type:
Half Dummy Knob
Handle Material:
Metal
Shape:
Round
UL Listed:
No