Reversible Non-Turning One-Sided Dummy Door Knob
Pismo Reversible Non-Turning One-Sided Dummy Door Knob
Frequently Purchased Together
Product Details
Product Details
- Designer style and superior security with this Kwikset Signature Series™ product
- For use on interior doors where a push/pull function is required
- Universal handing; fits both right handed and left handed doors
- ANSI/BHMA grade 3 certified
- Easily installs in minutes with just a screwdriver
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Application:
- Residential
- Collection:
- Pismo
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Diameter:
- 2-6/7 in
- Diameter - Base:
- 2-5/8 in
- Door Hardware Type:
- Dummy Knob
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 2-5/8 in
- Length:
- 2-13/32 in
- Material:
- Metal
- Security Grade:
- 3
- UL Listed:
- No
- Width:
- 2-5/8 in