This product requires certification to purchase.

Keyed Knob in Polished Chrome

You last purchased this on
 
Kwikset

Pismo Keyed Knob in Polished Chrome

  • Fast #
  • Part #K740PSKSQT26SM6RC3
  • Item #8199310
  • Manufacturer Part #740PSK SQT 26 SMT 6AL RCS K3
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kwikset

Pismo Keyed Knob in Polished Chrome

  • Fast #
  • Part #K740PSKSQT26SM6RC3
  • Item #8199310
  • Manufacturer Part #740PSK SQT 26 SMT 6AL RCS K3
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade AAA
Application:
Residential
Collection:
Pismo
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter - Base:
2-1/8 in
Door Hardware Type:
Keyed Knob
Handle Material:
Metal
Handle Type:
Knob
Material:
Metal
Security Grade:
3