Metal Round Door Knob
Pismo Metal Round Door Knob
Frequently Purchased Together
Product Details
Product Details
- Designer style and superior security with this Kwikset Signature Series™ product
- For use on exterior doors where keyed entry and security is needed
- Universal handing; fits both right handed and left handed doors
- Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
- SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
- Comes with 2 keys
- Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
- Certified highest residential security, durability and finish - ANSI/BHMA Grade AAA
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Locking mechanism functions with turn piece on the interior of the lock
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Pismo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 2-6/7 in
- Diameter - Base:
- 2-5/8 in
- Door Hardware Type:
- Knob
- Handle Material:
- Metal
- Shape:
- Round
- UL Listed:
- No