PISMO SQ HALF-DUMMY KNOB CP
Pismo PISMO SQ HALF-DUMMY KNOB CP
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designer style and superior security with this Kwikset Signature Series™ product
- For use on interior doors where a push/pull function is required
- Universal handing; fits both right handed and left handed doors
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty
- Microban antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Pismo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-5/8 in
- Door Hardware Type:
- Half Dummy Knob
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 2-3/16 in
- Shape:
- Square
- Thickness:
- 2-1/8 in, 1-3/4 in, 1-7/8 in, 1-3/8 in, 2-1/4 in, 2 in, 1-1/2 in, 1-5/8 in
- UL Listed:
- No
- Width:
- 2-3/16 in