This product requires certification to purchase.

Single Cylinder Interior Pack with Round Knob in Satin Brass

You last purchased this on
 
Kwikset

Pismo Single Cylinder Interior Pack with Round Knob in Satin Brass

Brand image
You last purchased this on
 
Kwikset

Pismo Single Cylinder Interior Pack with Round Knob in Satin Brass

  • Fast #
  • Part #K971PSKRDT15
  • Item #8766308
  • Manufacturer Part #971PSKRDT-15
5 out of 5 Customer Rating
Single Cylinder Interior Pack with Round Knob in Satin Brass

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designer style and superior security with this Kwikset Signature Series™ product
  • Must purchase Kwikset exterior pack separately
  • For installation with Kwikset handlesets
  • Universal handing; fits both right handed and left handed doors
  • Certified Highest Residential Security, Durability and Finish - ANSI/BHMA Grade AAA
  • Locking mechanism functions with turn piece on the interior of the lock
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Microban Antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI AAA
Application:
Residential
Collection:
Pismo
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
2-6/7 in
Diameter - Base:
2-5/8 in
Door Hardware Type:
Knob
Handle Material:
Metal
Handle Type:
Knob
Height:
2-5/8 in
Length:
2-13/32 in
Material:
Metal
UL Listed:
No
Width:
2-5/8 in



Call for Pricing
Call for Pricing