Single Cylinder Interior Pack with Round Rosette
Pismo Single Cylinder Interior Pack with Round Rosette
Frequently Purchased Together
Product Details
Product Details
- Designer style and superior security with this Kwikset Signature Series™ product
- Must purchase Kwikset exterior pack separately
- For installation with Kwikset handlesets
- Universal handing; fits both right handed and left handed doors
- Certified Highest Residential Security, Durability and Finish - ANSI/BHMA Grade AAA
- Locking mechanism functions with turn piece on the interior of the lock
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty
- Microban Antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI AAA
- Application:
- Residential
- Collection:
- Pismo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 2-6/7 in
- Diameter - Base:
- 2-5/8 in
- Door Hardware Type:
- Knob
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 2-5/8 in
- Length:
- 2-13/32 in
- Material:
- Metal
- UL Listed:
- No
- Width:
- 2-5/8 in