2-3/4 in. Privacy Door Knob in Satin Nickel
This product has been replaced by
Manufacturer Part #300P 15 RCAL RCS V1
Polo® 2-3/4 in. Privacy Door Knob in Satin Nickel
Product Details
Product Details
- Privacy/bed/bath
- Traditional design
- Features round corner adjustable latch to fit all standard door preparations
- Six-way adjustable latch is easy to install
Specifications
- ANSI:
- ANSI Grade 3
- Collection:
- Polo®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Privacy
- Height:
- 2-5/8 in
- Length:
- 2-3/4 in
- Security Grade:
- 3
- Width:
- 1-7/8 in