Bed/Bath Knob in Antique Brass
Polo Bed/Bath Knob in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Door Knobs
- Collection:
- Polo
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 2-23/32 in
- Door Hardware Type:
- Knob
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 2-5/8 in
- Security Grade:
- 3
- Thickness:
- 1-5/8 in, 1-3/4 in, 1-3/8 in, 1-1/2 in
- UL Listed:
- No
- Width:
- 2-5/8 in