Door Knob in Venetian Bronze
Polo® Door Knob in Venetian Bronze
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Polo®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Door Hardware Type:
- Handle & Lock Set
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 1-7/8 in
- Material:
- Metal
- Shape:
- Round
- UL Listed:
- No
- Width:
- 1-7/8 in