Door Knob
Polo® Door Knob
Frequently Purchased Together
Product Details
Product Details
- Interior pack
- Features adjustable latch to fit all standard door preparations
- Exposed screws on interior portion of knob
- For use on exterior doors where keyed entry and security is needed
- Universal handing; fits both right handed and left handed doors
- Comes with 2 keys
- Latch has 2 interchangeable faceplates; round corner and square corner
- Deadbolt Latch has round corner faceplate
- ANSI/BHMA grade 3 certified
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Application:
- Residential
- Collection:
- Polo®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 2-1/4 in
- Door Hardware Type:
- Knob
- Material:
- Metal
- Shape:
- Round
- Thickness:
- 1.75 in
- UL Listed:
- No