This product requires certification to purchase.

Dummy Door Knob in Satin Nickel

You last purchased this on
 
Kwikset

Polo® Dummy Door Knob in Satin Nickel

Brand image
You last purchased this on
 
Kwikset

Polo® Dummy Door Knob in Satin Nickel

  • Fast #
  • Part #K488P15V1
  • Item #2379975
  • Manufacturer Part #488P 15 V1
3.9 out of 5 Customer Rating
Dummy Door Knob

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use on interior doors where only a push/pull function is required
  • Lifetime mechanical and finish warranty
  • Traditional design
  • Features 6-way adjustable latch to fit all standard door preparations
  • Round corner latch easily installs
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Collection:
Polo®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-23/32 in
Handle Material:
Metal
Handle Type:
Dummy
Height:
2-5/8 in
Security Grade:
3



Customers Also Bought
1–6 of 18 items
Part #K200CV156ALRCSV1
Item #4456972
4.4 out of 5 Customer Rating
Requires Certification
Part #K300CV156ALRCSV1
Item #4456973
5 out of 5 Customer Rating
Requires Certification
Part #K200DL156ALRCSV1
Item #7802822
5 out of 5 Customer Rating
Requires Certification
Part #CDK94US15
Item #5078775
3.6 out of 5 Customer Rating
Requires Certification
Part #K200P156ALRCSV1
Item #4860208
4.5 out of 5 Customer Rating
Requires Certification
Part #PMP104985
Item #4871039
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K400P26DSMT6ALRCSK
Item #8199223
4.1 out of 5 Customer Rating
Requires Certification
Part #K690P156ALRCS
Item #7716168
3.3 out of 5 Customer Rating
Requires Certification
Part #K400P5SMT6ALRCSK3V
Item #7886225
5 out of 5 Customer Rating
Requires Certification
Part #K400P11PSMT6ALRCSK
Item #8199221
5 out of 5 Customer Rating
Requires Certification
Part #K400P15SMT6ALRCSV1
Item #4667131
4.5 out of 5 Customer Rating
Requires Certification
Part #K488P11PV1
Item #7803156
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing