Metal Passage Door Knob
This product has been replaced by
Manufacturer Part #200P 15 6AL RCS V1
Polo Metal Passage Door Knob
Product Details
Product Details
- For use on interior doors requiring no locking functionality, such as hallway or closet doors
- Universal handing; fits both right handed and left handed doors
- Latch has 2 interchangeable faceplates; round corner and square corner
- ANSI/BHMA grade 3 certified
- Latch has adjustable backset 2-3/8 in to 2-3/4 in to fit all standard door preparations
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Application:
- Residential
- Collection:
- Polo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-7/8 in
- Diameter:
- 1-7/8 in
- Door Hardware Type:
- Passage Knob
- Handle Material:
- Metal
- Security Grade:
- 3
- Shape:
- Round
- Thickness:
- 1.75 in
- UL Listed:
- No