This product requires certification to purchase.

Single Cylinder Interior Pack Knob in Venetian Bronze

This product has been replaced by

Kwikset Venetian Bronze Handleset Kwikset Knob
Kwikset Handleset Kwikset Knob in Venetian Bronze
Manufacturer Part #604P 11P V1
You last purchased this on
 
Kwikset

Polo® Single Cylinder Interior Pack Knob in Venetian Bronze

  • Fast #
  • Part #K604P11P
  • Item #3449302
  • Manufacturer Part #604P 11P
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Kwikset Venetian Bronze Handleset Kwikset Knob
Kwikset Handleset Kwikset Knob in Venetian Bronze
Manufacturer Part #604P 11P V1
Kwikset

Polo® Single Cylinder Interior Pack Knob in Venetian Bronze

  • Fast #
  • Part #K604P11P
  • Item #3449302
  • Manufacturer Part #604P 11P
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Includes Cove knob and Thumbturn Deadbolt Trim for Interior side only
  • Four-hole faucet drilling
  • Double-basin design offers a large, deep basin on the left and a slightly smaller, moderately deep basin on the right
  • Crafted of durable KOHLER® cast iron, guaranteed not to chip, crack or burn
  • Perfect for all your kitchen prep and cleanup
  • Elegant simplicity characterizes this sink with gently curved interiors
  • Requires Certification

Specifications

ANSI:
ANSI Grade 3
Collection:
Polo®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
2-23/32 in
Height:
3-1/2 in
Length:
5-3/4 in