17-15/16 x 2-5/8 in. Zinc Dummy Handle Set in Matte Black
San Clemente 17-15/16 x 2-5/8 in. Zinc Dummy Handle Set in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Low Profile Contemporary Design- 50% Lower Profile than Standard Deadbolts
- New Adjustable Throughbolt Design- Worry Free Installation
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 1
- Application:
- Residential
- Collection:
- San Clemente
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Door Hardware Type:
- Handle Set
- Handle Material:
- Metal
- Handle Type:
- Grip
- Lock Type:
- Dummy
- Material:
- Metal
- Size:
- 17-15/16 in x 2-5/8 in
- UL Listed:
- No