Deadbolt Lock in Matte Black
Smartcode™ Deadbolt Lock in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The responsive keypad interface uses cool white LEDs for bright LED illumination for easy code access; fast and quiet motorized deadbolt provides one-touch locking with a single touch of the finger
- Activate the auto-locking feature and choose between 30-second, 1, 3, 5 or 10 minute time delay for convenience and peace-of-mind; up to 50 customizable user codes and 10 one-time user codes with 4 to 8 digit code length for family, guests and service professionals
- Deadbolt exceeds ANSI/BHMA grade 2 security test standards; easily installs on standard doors between 1-3/8" and 1-3/4" thick (thick door service part available for 2-1/4” thick doors)
- Kwikset's patented Smart Key security protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
- Large and bright LED indicator light blinks green, amber or red to indicate unlocked, locked or low battery status; simple installation requiring a screwdriver with no hard wiring needed and supports BILT® app 3D interactive voice, text and animation installation support
- The Smart Code™ deadbolts come with BILT® 3D interactive app instructions with voice, text and animation guidance for the easiest installation experience
- Smart Code deadbolts offer an optional programming code feature for improved access code management where a programming code is required to add or delete user codes
- Lifetime limited mechanical and finish warranties. One year limited electronics warranty; Deadbolt offers UL certified 20 minute fire rating; Smart Code deadbolts are easy to install, program to use and operates on 4 AA batteries with 12 month battery life (batteries not included)
- Easily remove the interior cover in seconds to access the batteries or programming button. No screws to remove; small interior cover form factor for improved aesthetic; three incorrect code attempts trigger an audible alarm and 60 second lockout for increased security
- Audible beep and visual flash when batteries are low power; for added security, the Smart Code deadbolts contains a steel pin inside the security bolt to prevent saw attacks; Includes traditional key; the Smart Code deadbolts elegantly pair with coordinated traditional Prescott and contemporary San Clemente handle grips for your entry door
Documents
Specifications
- Collection:
- Smartcode™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Door Hardware Type:
- Lock
- Height:
- 4-9/16 in
- Length:
- 1 in
- Lock Type:
- Deadbolt
- Security Grade:
- 2
- Smart Home Enabled:
- No
- Thickness:
- 1-3/4 in, 1-5/8 in, 1-3/8 in, 1-1/2 in
- UL Listed:
- Yes
- Weight:
- 3.343 lb
- Width:
- 2-3/4 in