This product requires certification to purchase.

Keyless Entry Deadbolt Lock in Venetian Bronze

This product has been replaced by

Kwikset Venetian Bronze Deadbolt and Keyless Entry Lock
Kwikset Deadbolt and Keyless Entry Lock in Venetian Bronze
Manufacturer Part #916CNT 500 11P SMT CP TPR RCALFD V2 IAPT
You last purchased this on
 
Kwikset

Smartcode™ Keyless Entry Deadbolt Lock in Venetian Bronze

  • Fast #
  • Part #K916CNTZW50011PMTR
  • Item #8585288
  • Manufacturer Part #916CNT ZW500 11P SMT CP TPR RCALFD
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Kwikset Venetian Bronze Deadbolt and Keyless Entry Lock
Kwikset Deadbolt and Keyless Entry Lock in Venetian Bronze
Manufacturer Part #916CNT 500 11P SMT CP TPR RCALFD V2 IAPT
Kwikset

Smartcode™ Keyless Entry Deadbolt Lock in Venetian Bronze

  • Fast #
  • Part #K916CNTZW50011PMTR
  • Item #8585288
  • Manufacturer Part #916CNT ZW500 11P SMT CP TPR RCALFD
5 out of 5 Customer Rating

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • The advanced capacitive touchscreen is ultra responsive to touch for instant screen display and features cool white LEDs for defined illumination
  • Bright white LED’s for clear visibility in the brightest sunlight
  • Secured keyless entry convenience; One touch locking.
  • Dramatically reduced interior size and sleek metal design
  • BHMA grade 2 certified. 20 minute fire rating - UL certified. Full 128-bit encryption security. 30 user codes plus master code feature for added security.
  • SmartKey® technology - the lock you can re-key yourself in seconds in three easy steps
  • SmartKey® re-key technology is compatible with Kwikset (KW1) keyway
  • Patented Bump proof and Pick resistant side locking bar technology
  • Installs in minutes with just a screw driver no hard wiring needed. Fits standard doors (1-3/8in. – 2in.) no new screw holes required. Tamper resistant interior
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Application:
Residential
Collection:
Smartcode™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Handle Material:
Metal
Lock Type:
Keyless Entry, Deadbolt
Material:
Metal
Security Grade:
2
UL Listed:
Yes