This product requires certification to purchase.

Right Hand Dummy Lever in Satin Nickel

Kwikset

Traditional Right Hand Dummy Lever in Satin Nickel

  • Fast #
  • Part #K97880762
  • Item #3803095
4.5 out of 5 Customer Rating
Brand image
Kwikset

Traditional Right Hand Dummy Lever in Satin Nickel

  • Fast #
  • Part #K97880762
  • Item #3803095
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Gaithersburg, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use on interior doors where push/pull function is required
  • Fits right handed doors
  • Wave lever styling
  • Lifetime mechanical and finish warranty
  • Concealed screws on lever
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Traditional
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Hardware Type:
Lever
Handle Type:
Dummy
Height:
3 in
Length:
4-7/32 in
Security Grade:
2
Width:
3-1/2 in