This product requires certification to purchase.

3-3/4 in. Passage Lever in Satin Nickel

You last purchased this on
 
Kwikset

Tustin™ 3-3/4 in. Passage Lever in Satin Nickel

  • Fast #
  • Part #K720TNL156ALRCS
  • Item #4667118
  • Manufacturer Part #720TNL 15 6AL RCS
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kwikset

Tustin™ 3-3/4 in. Passage Lever in Satin Nickel

  • Fast #
  • Part #K720TNL156ALRCS
  • Item #4667118
  • Manufacturer Part #720TNL 15 6AL RCS
4 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 400
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Fits all standard door preparations via adjustable latches
  • Latch is easy to install
  • Six-way adjustable latch is easy to install
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Collection:
Tustin™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-3/32 in
Handle Material:
Metal
Handle Type:
Passage
Height:
2-5/8 in
Length:
3-3/4 in
Material:
Metal
Security Grade:
2
Style:
Transitional
Thickness:
1.75 in
UL Listed:
No
Width:
2-5/8 in