This product requires certification to purchase.

Left Hand Dummy Door Lever in Satin Nickel

You last purchased this on
 
Kwikset

Tustin™ Left Hand Dummy Door Lever in Satin Nickel

  • Fast #
  • Part #K788TNL15LH
  • Item #3803098
  • Manufacturer Part #788TNL LH 15
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kwikset

Tustin™ Left Hand Dummy Door Lever in Satin Nickel

  • Fast #
  • Part #K788TNL15LH
  • Item #3803098
  • Manufacturer Part #788TNL LH 15
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use on interior doors where push/pull function is required
  • Fits all standard door preparations
  • Wave lever styling
  • Six-way adjustable latch is easy to install
  • Round corner adjustable latches
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Grade 3
Collection:
Tustin™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Material:
Metal
Handle Type:
Dummy
Height:
3 in
Length:
6 in
Security Grade:
3
Width:
3-1/2 in