Left Hand Dummy Door Lever in Venetian Bronze
Tustin™ Left Hand Dummy Door Lever in Venetian Bronze
Frequently Purchased Together
Product Details
Product Details
- For use on interior doors where push/pull function is required
- Fits all standard door preparations
- Wave lever styling
- Round corner adjustable latches
- Six-way adjustable latch is easy to install
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 3
- Collection:
- Tustin™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-3/32 in
- Handle Material:
- Metal
- Handle Type:
- Dummy
- Security Grade:
- 3