Metal Lever Deadbolt in Polished Brass
Tustin Metal Lever Deadbolt in Polished Brass
Product Details
Product Details
- SmartKey Security™
- Patented side locking bar technology offers improved security by protecting against lock bumping, an attack technique used to defeat conventional pin & tumbler locks
- Meets fire code rating for emergency panic exit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.5 Grade 2, ANSI A156.2
- Application:
- Commercial
- Collection:
- Tustin
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Handle Material:
- Metal
- Handle Type:
- Lever
- Security Grade:
- 2
- Style:
- Traditional
- Thickness:
- 2.5 in
- UL Listed:
- No