Dummy Knob in Polished Brass
Tylo® Dummy Knob in Polished Brass
Frequently Purchased Together
Product Details
Product Details
- Adjustable latches fit all standard preparations
- Lifetime mechanical and finish warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Collection:
- Tylo®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Handle Material:
- Metal
- Handle Type:
- Dummy
- Height:
- 2-5/8 in
- Length:
- 2-3/8 in
- Security Grade:
- 3
- Thickness:
- 1-5/8 in, 1-3/8 in, 1-3/4 in, 1-1/2 in
- Width:
- 1-7/8 in