This product requires certification to purchase.

You last purchased this on
 
Kwikset

Tylo®

  • Fast #
  • Part #K200T156ALRCSV1
  • Item #5115483
  • Manufacturer Part #200T 15 6AL RCS V1
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kwikset

Tylo®

  • Fast #
  • Part #K200T156ALRCSV1
  • Item #5115483
  • Manufacturer Part #200T 15 6AL RCS V1
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 900
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits door thickness of 1-3/8" to 1-3/4"
  • Fits both right handed and left handed doors via universal handing
  • Fits all standard door preparations via adjustable latches
  • Fits both right and left handed doors
  • Handle type: knob
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Collection:
Tylo®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-1/2 in
Handle Material:
Metal
Handle Type:
Knob
Material:
Metal
Security Grade:
3
Thickness:
1.75 in
UL Listed:
No