Tylo®
Frequently Purchased Together
Product Details
Product Details
- Fits door thickness of 1-3/8" to 1-3/4"
- Fits both right handed and left handed doors via universal handing
- Fits all standard door preparations via adjustable latches
- Fits both right and left handed doors
- Handle type: knob
- Adjustable latches
- Fits standard door sizes
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Collection:
- Tylo®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-1/2 in
- Handle Material:
- Metal
- Handle Type:
- Knob
- Material:
- Metal
- Security Grade:
- 3
- Thickness:
- 1.75 in
- UL Listed:
- No