This product requires certification to purchase.

You last purchased this on
 
Kwikset

Tylo®

  • Fast #
  • Part #K400T15SMT6ALRCSV1
  • Item #5115470
  • Manufacturer Part #400T 15 SMT 6AL RCS V1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kwikset

Tylo®

  • Fast #
  • Part #K400T15SMT6ALRCSV1
  • Item #5115470
  • Manufacturer Part #400T 15 SMT 6AL RCS V1
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use on exterior doors where keyed entry and security is needed
  • Fits both right handed and left handed doors via universal handing
  • Fits all standard door preparations via adjustable latches
  • Side locking bar technology offers improved security by protecting against lock bumping
  • Includes hardware and 2 keys
  • Featuring SmartKey® re-key technology; re-key the lock yourself in 3 easy steps
  • Hardware and 2 keys included
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Collection:
Tylo®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-1/2 in
Handle Material:
Metal
Handle Type:
SmartKey
Material:
Metal
Security Grade:
3
Thickness:
1.75 in
UL Listed:
No