Tylo®
Frequently Purchased Together
Product Details
Product Details
- For use on interior doors where only a push/pull function is required
- Handle type: knob
- Fits standard door preparations
- Adjustable latches
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Collection:
- Tylo®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-1/2 in
- Handle Material:
- Metal
- Handle Type:
- Dummy
- Material:
- Metal
- Security Grade:
- 3
- Thickness:
- 1.75 in
- UL Listed:
- No