Tylo®
Frequently Purchased Together
Product Details
Product Details
- Keyed entry combo
- SmartKey® re-key technology
- Provides 2 locking points, keyed entry and deadbolt for exterior doors
- Combo packs provide additional value plus the convenience of 1 key operating both locks
- Adjustable latches fit standard door preparation
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Collection:
- Tylo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Depth:
- 2-1/2 in
- Handle Material:
- Metal
- Handle Type:
- Keyed
- Material:
- Metal
- Security Grade:
- 3
- Thickness:
- 1.75 in
- UL Listed:
- No