This product requires certification to purchase.

You last purchased this on
 
Kwikset

Tylo®

  • Fast #
  • Part #K690T3SMT6ALRCS
  • Item #5115462
  • Manufacturer Part #690T 3 SMT 6AL RCS
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kwikset

Tylo®

  • Fast #
  • Part #K690T3SMT6ALRCS
  • Item #5115462
  • Manufacturer Part #690T 3 SMT 6AL RCS
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Keyed entry combo
  • SmartKey® re-key technology
  • Provides 2 locking points, keyed entry and deadbolt for exterior doors
  • Combo packs provide additional value plus the convenience of 1 key operating both locks
  • Adjustable latches fit standard door preparation
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Collection:
Tylo®
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
2-1/2 in
Handle Material:
Metal
Handle Type:
Keyed
Material:
Metal
Security Grade:
3
Thickness:
1.75 in
UL Listed:
No