Keyed Entry Knob and 660 Single Cylinder Deadbolt Combo Pack in Satin Chrome
Tylo Keyed Entry Knob and 660 Single Cylinder Deadbolt Combo Pack in Satin Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Door Knobs
- Collection:
- Tylo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 2-19/16 in
- Door Hardware Type:
- Knob
- Handle Type:
- Knob
- Height:
- 2-5/8 in
- Length:
- 2-19/32 in
- Lock Type:
- Deadbolt
- Security Grade:
- 3
- UL Listed:
- No
- Width:
- 2-5/8 in