This product requires certification to purchase.

Keyed Knob in Satin Nickel

This product has been replaced by

Kwikset Satin Nickel Metal Smartkey Entry Knob
Kwikset Metal Smartkey Entry Knob in Satin Nickel
Manufacturer Part #400T 15 SMT 6AL RCS V1
You last purchased this on
 
Kwikset

Tylo® Keyed Knob in Satin Nickel

  • Fast #
  • Part #K400T156ALRCSK3NV1
  • Item #8199200
  • Manufacturer Part #400T 15 6AL RCS K3 V1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Kwikset Satin Nickel Metal Smartkey Entry Knob
Kwikset Metal Smartkey Entry Knob in Satin Nickel
Manufacturer Part #400T 15 SMT 6AL RCS V1
Kwikset

Tylo® Keyed Knob in Satin Nickel

  • Fast #
  • Part #K400T156ALRCSK3NV1
  • Item #8199200
  • Manufacturer Part #400T 15 6AL RCS K3 V1
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For use on exterior doors where keyed entry and security is needed
  • Fits both right handed and left handed doors via universal handing
  • Fits square-corner, round-corner, or circular drive-in applications with a 6-way latch
  • Adjustable backset of 2-3/8" to 2-3/4"
  • Easily installs in minutes with just a screwdriver
  • Includes 2 keys
  • Lifetime mechanical and finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Collection:
Tylo®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-1/2 in
Diameter:
1-7/8 in
Diameter - Base:
2-5/8 in
Handle Type:
Keyed
Material:
Metal
Security Grade:
3
Shape:
Round
Thickness:
1.75 in
UL Listed:
No