This product requires certification to purchase.

1-1/2 in. x 10 mm. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw (Pack of 100)

You last purchased this on
 
L.H. Dottie

1-1/2 in. x 10 mm. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw (Pack of 100)

  • Fast #
  • Part #DTEKHW10112
  • Item #3715594
  • Manufacturer Part #TEKHW10112
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
L.H. Dottie

1-1/2 in. x 10 mm. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw (Pack of 100)

  • Fast #
  • Part #DTEKHW10112
  • Item #3715594
  • Manufacturer Part #TEKHW10112
4.1 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 30
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • # 10 thread
  • 1/4" hex sixe
  • Zinc plated
  • Requires Certification

Documents


Specifications

Application:
Drills, Tap, Metal
Coating:
Zinc Plated
Head Diameter:
0.414
Length:
1-1/2 in
Material:
Carbon Steel
Package Quantity:
Pack of 100
Screw Head:
Hex Washer Head
Thread Size:
254 mm