10 x 1 in. Hex Washer Head Sheet Metal Screw 100-Pack
10 x 1 in. Hex Washer Head Sheet Metal Screw 100-Pack
Frequently Purchased Together
Product Details
Product Details
- # 10 thread
- 5 /16" hex size
- Zinc plated
Documents
Specifications
- Length:
- 1 in
- Material:
- Steel
- Screw Head:
- Slotted Hex Head