This product requires certification to purchase.

2 ft. Red Webbing Strap (Pack of 2)

You last purchased this on
 
L.H. Dottie

2 ft. Red Webbing Strap (Pack of 2)

  • Fast #
  • Part #DD2WS02
  • Item #4199301
  • Manufacturer Part #D2WS02
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
L.H. Dottie

2 ft. Red Webbing Strap (Pack of 2)

  • Fast #
  • Part #DD2WS02
  • Item #4199301
  • Manufacturer Part #D2WS02
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Red
Length:
2 ft
Material:
Plastic
Material Type:
Nylon
Package Quantity:
Pack of 2
Tool Type:
Webbing Strap
Width:
1 in