3/8 in. Hex Head Lag Bolt
3/8 in. Hex Head Lag Bolt
Frequently Purchased Together
Product Details
Product Details
- Used in woodworking when standard wood screws are too short or too small
- Zinc plated
Documents
Specifications
- Length:
- 2-1/2 in
- Material:
- Steel
- Screw Head:
- Hex Head
- Width:
- 3/8 in