This product requires certification to purchase.

5/16 x 1-1/2 in. Polyethylene Hex and Slotted Anchor Kit (Pack of 50)

L.H. Dottie

5/16 x 1-1/2 in. Polyethylene Hex and Slotted Anchor Kit (Pack of 50)

  • Fast #
  • Part #DK14CHX
  • Item #7044050
  • Manufacturer Part #K14CHX
5 out of 5 Customer Rating
Brand image
L.H. Dottie

5/16 x 1-1/2 in. Polyethylene Hex and Slotted Anchor Kit (Pack of 50)

  • Fast #
  • Part #DK14CHX
  • Item #7044050
  • Manufacturer Part #K14CHX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tapered body
  • Collar to prevent falling through base material
  • Requires Certification

Documents


Specifications

Application:
Block, Brick, Concrete
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter:
5/16 in
Drive Type:
Hex, Slotted
Length:
1-1/2 in
Material:
Plastic
Material Type:
Polyethylene
Package Quantity:
Pack of 50
Product Type:
Anchor Kit
UL Listed:
No
UPC:
781002295501