8 x 3/4 in. Hex Washer Head Sharpeez 100-Pack
8 x 3/4 in. Hex Washer Head Sharpeez 100-Pack
Package Quantity Info:
Pack: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- #8 thread
- 1/4" hex sixe
- Zinc plated
Documents
Specifications
- Coating:
- Zinc Plated
- Head Diameter:
- 0.348
- Length:
- 3/4 in
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 100
- Product Type:
- Screw
- Screw Head:
- Hex
- Size:
- #8 x 3/4 in