Frequently Purchased Together
Product Details
Product Details
- Includes 100 sheet metal screws and #123 anchors
- Comes with 5/16" carbide masonry drill
Documents
Specifications
- Color Finish Name:
- Green
- Drive Type:
- Phillips, Slotted
- Length:
- 1-1/2 in
- Product Type:
- Anchor Kit
- Size:
- #12