Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Includes 100 #10 sheet metal screws and #22 anchors
- Comes with 1/4 in. carbide masonry drill
- Tapered body, collar to prevent falling through base material
Documents
Specifications
- Color Finish Name:
- Red
- Diameter:
- 1/4 in
- Length:
- 1 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Anchor Kit
- Screw Head:
- Slotted Phillips Hex Head
- Size:
- #10, #22