Package Quantity Info:
Pack: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 1/4 in
- Diameter - Outside:
- 49/100 in
- Material:
- Steel
- Package Quantity:
- Pack of 100
- Product Type:
- Lock Washer