This product requires certification to purchase.

You last purchased this on
 
L.H. Dottie

  • Fast #
  • Part #DPHFWB10112
  • Item #1240551
  • Manufacturer Part #PHFWB10112
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
L.H. Dottie

  • Fast #
  • Part #DPHFWB10112
  • Item #1240551
  • Manufacturer Part #PHFWB10112
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Flat Head
  • Heavy duty cast brass
  • 6" to 12" adjustable centers
  • Ceramic cartridge
  • Requires Certification

Specifications

Length:
10 in
Material:
Brass
Screw Head:
Phillips