Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Yellow Zinc
- Drive Type:
- Phillips
- Length:
- 2-1/2 in
- Material:
- Steel
- Package Quantity:
- Pack of 100
- Screw Head:
- Bugle Head