This product requires certification to purchase.

1 in. Red 1/4 in. Plastic Anchor

You last purchased this on
 
L.H. Dottie

1 in. Red 1/4 in. Plastic Anchor

  • Fast #
  • Part #DK6CO
  • Item #1194916
  • Manufacturer Part #K6CO
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
L.H. Dottie

1 in. Red 1/4 in. Plastic Anchor

  • Fast #
  • Part #DK6CO
  • Item #1194916
  • Manufacturer Part #K6CO
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes 100 #10 sheet metal screws and #22 anchors
  • Comes with 1/4 in. carbide masonry drill
  • Tapered body, collar to prevent falling through base material
  • Requires Certification

Documents


Specifications

Color Finish Name:
Red
Diameter:
1/4 in
Length:
1 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Anchor Kit
Screw Head:
Slotted Phillips Head
Size:
#10, #22