This product requires certification to purchase.

1 in. Red 1/4 in. Plastic Anchor

You last purchased this on
 
L.H. Dottie

1 in. Red 1/4 in. Plastic Anchor

  • Fast #
  • Part #DRD3HX
  • Item #2333964
  • Manufacturer Part #RD3HX
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
L.H. Dottie

1 in. Red 1/4 in. Plastic Anchor

  • Fast #
  • Part #DRD3HX
  • Item #2333964
  • Manufacturer Part #RD3HX
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The RD3HX Kit is suitable for use in solid/hollow wall, concrete, block, and brick applications
  • When used in hollow walls, such as drywall or plywood, the wings will splay out to provide a more secure installation and higher pull-out load
  • Tapered body, collar to prevent falling through base material
  • The anchor has a lip to prevent falling into deep holes or hollow walls
  • For hard wall applications, use the size of the anchor to determine hole size for installation
  • For drywall or soft applications it is recommended to use the smallest hole that will enable a tight fit of the anchor
  • These anchors are not recommended for use in overhead applications or where holding values are critical
  • Requires Certification

Documents


Specifications

Color Finish Name:
Red
Diameter:
1/4 in
Length:
1 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Anchor Kit
Screw Head:
Hex Slotted
Size:
#8